3-3/16 in. PVC Matte Black Shower Drain
3-3/16 in. PVC Matte Black Shower Drain
Package Quantity Info:
Each: 1 Pallet: 480-
Pick Up: 0 Available in Wichita, KS - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Round, perforated strainer shower drain
- For use with acrylic, fiberglass, cast iron or vikrell shower bases
- PVC construction drain throat
- Stainless steel grid plate
- Kohler finishes resist corrosion and tarnishing
- For installation with shower receptors; not intended for tile or marble installations
- For use with 2-in metal or plastic pipe; includes 2-in plastic pipe gasket/bushing
- Includes installation plate
- Kohler faucet lifetime limited warranty
Specifications
- ASME:
- ASME A112.18.2
- CSA Certified:
- CSA B125.2
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- PVC
- Drain Base Width:
- 4-1/4 in
- Fits Pipe Size:
- 3-3/16 in
- Grate Color Finish:
- Matte Black
- Grate Color Finish Category:
- Blacks
- Grate Diameter:
- 4-1/4 in
- Grate Shape:
- Round
- IAPMO Listed:
- Yes