This product requires certification to purchase.

3 in. Basket in Polished Stainless

You last purchased this on
 
KOHLER

3 in. Basket in Polished Stainless

Brand image
You last purchased this on
 
KOHLER

3 in. Basket in Polished Stainless

  • Fast #
  • Part #K1896-S
  • Item #3624094
  • Manufacturer Part #1896-S
4.5 out of 5 Customer Rating
3 in. Basket

X Points
Color Finish Name: Polished Stainless Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Material: Stainless steel
  • Kohler® finishes resist corrosion and tarnishing
  • Available in three sizes
  • Includes mounting hardware
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Color Finish Category:
Stainless Steel
Color Finish Name:
Polished Stainless
Depth:
3 in
Height:
3 in
IAPMO Listed:
No
Length:
6-1/4 in
Material:
Stainless Steel
Product Type:
Basket
Width:
6-1/4 in



Ferguson Loader Loading animation for Ferguson.com
Ferguson Loader Loading animation for Ferguson.com