This product requires certification to purchase.

3 x 20-7/8 in. Tailored Vanity with 1-Door and 3-Drawer in Oxford Maple

You last purchased this on
 
KOHLER

3 x 20-7/8 in. Tailored Vanity with 1-Door and 3-Drawer in Oxford Maple

  • Fast #
  • Part #K99680-SH9-1WR
  • Item #4812500
  • Manufacturer Part #99680-SH9-1WR
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

3 x 20-7/8 in. Tailored Vanity with 1-Door and 3-Drawer in Oxford Maple

  • Fast #
  • Part #K99680-SH9-1WR
  • Item #4812500
  • Manufacturer Part #99680-SH9-1WR
5 out of 5 Customer Rating

X Points
Color Finish Name: Oxford Maple Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • For use with Kohler® K-99507 Jacquard®, Kohler® K-99520 Damask® and Kohler® K-99533 Poplin® vanities
  • Catalyzed conversion varnish provides a durable moisture-resistant finish
  • Full-extension 18" depth tray with slow-close under-mount slides for smooth opening
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Color Finish Category:
Browns
Color Finish Name:
Oxford Maple
Depth:
18 in
Height:
3 in
IAPMO Listed:
No
Installation Type:
Undermount
Material:
Solid Wood, Veneers
Width:
20-7/8 in