This product requires certification to purchase.

30 in. 2-Door Medicine Cabinet with Mirrored Door

You last purchased this on
 
KOHLER

30 in. 2-Door Medicine Cabinet with Mirrored Door

  • Fast #
  • Part #K99893-NA
  • Item #4813149
  • Manufacturer Part #99893-NA
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

30 in. 2-Door Medicine Cabinet with Mirrored Door

  • Fast #
  • Part #K99893-NA
  • Item #4813149
  • Manufacturer Part #99893-NA
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 8
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Anodized aluminum construction provides a durable rust-free and chip-free finish
  • Two adjustable tempered-glass shelves
  • Double doors with full-overlay mirrors
  • Mirrored interior
  • Two way adjustable hinges with 108° opening capability for easy cabinet access
  • Can be installed with left or right-hand swing
  • Includes mounting hardware for surface or recessed installation
  • Includes side mirror kit for surface mount installation
  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
Depth:
4-13/16 in
Glass Type:
Tempered
Height:
26 in
IAPMO Listed:
No
Installation Type:
Surface Mount, Recessed Mount
Material:
Aluminum
Width:
30 in