30 in. Shower Rail in Vibrant® Brushed Moderne Brass
30 in. Shower Rail in Vibrant® Brushed Moderne Brass
Package Quantity Info:
Each: 1 Case: 9 Pallet: 252-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- 30-in adjustable sidebar supports a hand shower at the desired height for a customized showering experience
- Durable metal construction
- Kohler finishes resist corrosion and tarnishing
- Kohler faucet lifetime limited warranty
- This basic slide bar supports an adjustable hand shower at your desired height for a customized showering experience
- It features durable construction and a simple form that coordinates with all styles of bathroom decor
- 30 in (762 mm) adjustable slide bar supports hand shower at desired height for a customized showering experience
- Kohler® finishes resist corrosion and tarnishing
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vibrant® Brushed Moderne Brass
- Depth:
- 2-1/2 in
- GSA Approved:
- No
- Height:
- 28 in
- IAPMO Listed:
- No
- NSF Certified:
- No
- Slide Bar Height:
- 30 in