This product requires certification to purchase.

28 in. Shower Rail in Vibrant® Brushed Nickel

You last purchased this on
 
KOHLER

28 in. Shower Rail in Vibrant® Brushed Nickel

  • Fast #
  • Part #K8524-BN
  • Item #2929597
  • Manufacturer Part #8524-BN
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

28 in. Shower Rail in Vibrant® Brushed Nickel

  • Fast #
  • Part #K8524-BN
  • Item #2929597
  • Manufacturer Part #8524-BN
5 out of 5 Customer Rating

X Points
Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 180
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • Material: Metal
  • Kohler® finishes resist corrosion and tarnish
  • Adjustable height hand shower slides up or down the bar
  • Solid brass construction for durability and reliability
  • ADA compliant
  • Requires Certification
  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant® Brushed Nickel
Depth:
2-1/2 in
GSA Approved:
No
Height:
30 in
Hose Included:
No
IAPMO Listed:
No
NSF Certified:
No
Slide Bar Height:
28 in