35 in. 2-Door Medicine Cabinet Flat Silver
35 in. 2-Door Medicine Cabinet Flat Silver
Frequently Purchased Together
Product Details
Product Details
- Anodized aluminum construction provides a durable rust-free and chip-free finish
- Four adjustable tempered-glass shelves with vertical divider
- Mirrored interior
- Two way adjustable hinges with 108° opening capability for easy cabinet access
- Can be installed with left or right-hand swing
- Includes mounting hardware for surface or recessed installation
- Includes side mirror kit for surface mount installation
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Greys
- Color Finish Name:
- Silver Aluminum
- Depth:
- 5 in
- Glass Type:
- Tempered
- Height:
- 26 in
- IAPMO Listed:
- No
- Installation Type:
- Surface Mount, Recessed Mount
- Lights Included:
- No
- Material:
- Aluminum, Glass
- Mirror Edge:
- Beveled Edge
- Mirror Included:
- Yes
- Number of Doors:
- 2
- Number of Shelves:
- 2
- Width:
- 35 in