35 mm. Valve Kit for K-10430
35 mm. Valve Kit for K-10430
-
Pick Up: 2 Available in Dayton, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- KOHLER genuine parts
- 35 mm valve for select KOHLER one-handle kitchen faucets
- Suggest also replacing GP30420 O-ring kit when replacing valve
- Top may be white or black, this valve replaces both
- Replaces KOHLER part number 1016814
Recommended Accessories
Specifications
- CARB OTC LEED Compliant:
- No
- Faucet Part Type:
- Valve Kit
- Fits Model:
- K-10430
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No