4-3/50 in. Flush Valve Gasket for K-3488
4-3/50 in. Flush Valve Gasket for K-3488
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 1080-
Pick Up: 3 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Kohler Genuine Part
- Replacement flush valve gasket for various one-piece Kohler toilets
- 2 in gasket seals flush valve to the tank
- Gasket has straight, rigid edges
- Use with canister valves
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- Brand Model Compatibility:
- K-3488
- Diameter - Inside 1:
- 2-14/25 in
- Diameter - Outside:
- 4-3/50 in
- Product Type:
- Flush Valve Gasket
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- WaterSense Labeled:
- No