This product requires certification to purchase.

4-7/16 in. 16 oz Kitchen Soap Dispenser

You last purchased this on
 
KOHLER

4-7/16 in. 16 oz Kitchen Soap Dispenser

  • Fast #
  • Part #K1995-VS
  • Item #3623966
  • Manufacturer Part #1995-VS
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

4-7/16 in. 16 oz Kitchen Soap Dispenser

  • Fast #
  • Part #K1995-VS
  • Item #3623966
  • Manufacturer Part #1995-VS
5 out of 5 Customer Rating

X Points
Color Finish Name: Vibrant Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 162
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Holds up to 16 ounces of soap or lotion, refillable from top
  • Greater thread length is suitable for use with thicker countertops
  • Coordinates with contemporary-style faucets
  • Solid brass construction for durability and reliability
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Capacity:
16 oz
Color Finish Category:
Stainless Steel
Color Finish Name:
Vibrant Stainless
Height:
4-7/16 in
IAPMO Listed:
No
Installation Type:
Deck Mount
Length:
4 in
Material:
Brass
Maximum Deck Thickness:
2-3/8 in
Spout Height:
4-1/16 in
Spout Reach:
4 in