4 in. Bathroom Sink Drain in Matte Black
4 in. Bathroom Sink Drain in Matte Black
Frequently Purchased Together
Product Details
Product Details
- 1-1/4 in (32 mm) connection
- Intended for bathroom sink installations
- Grid drain
- 6 in (152 mm) offset
Specifications
- ASME:
- ASME A112.18.2
- CSA Certified:
- CSA B125.2
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Grid Drain Material:
- Brass
- Overall Height:
- 7 in
- Overflow Included:
- Yes
- Tailpiece Length:
- 4 in