This product requires certification to purchase.

4 in. Escutcheon Plate Square Polished Chrome

You last purchased this on
 
KOHLER

4 in. Escutcheon Plate Square Polished Chrome

  • Fast #
  • Part #K13478-B-CP
  • Item #3811051
  • Manufacturer Part #13478-B-CP
4.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

4 in. Escutcheon Plate Square Polished Chrome

  • Fast #
  • Part #K13478-B-CP
  • Item #3811051
  • Manufacturer Part #13478-B-CP
4.6 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 600
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • For use with Insight™ deck-mount faucet
  • For 4" centers
  • Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
  • Round design option available
  • Requires Certification

Specifications

Brand Model Compatibility:
Insight™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
GSA Approved:
No
IAPMO Listed:
No
Length:
6 in
NSF Certified:
No
Width:
3 in