5-3/8 in. Shower Arm and Flange in Vibrant® Brushed Moderne Brass
5-3/8 in. Shower Arm and Flange in Vibrant® Brushed Moderne Brass
Frequently Purchased Together
Product Details
Product Details
- Arm features 5-3/8-inch reach
- 1/2-in NPT connection
- Durable metal construction
- Kohler® finishes resist corrosion and tarnishing
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vibrant® Brushed Moderne Brass
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Shower Arm
- Fits Brand:
- KOHLER
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Height:
- 2-1/2 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Material:
- Metal
- NSF Certified:
- No
- Shower Arm Reach:
- 5-3/8 in
- UL Listed:
- No
- WaterSense Labeled:
- No