This product requires certification to purchase.

5 gpm Aerator in Polished Chrome

You last purchased this on
 
KOHLER

5 gpm Aerator in Polished Chrome

  • Fast #
  • Part #K18016-CP
  • Item #333055
  • Manufacturer Part #18016-CP
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

5 gpm Aerator in Polished Chrome

  • Fast #
  • Part #K18016-CP
  • Item #333055
  • Manufacturer Part #18016-CP
4.8 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 240
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Kohler® plumbing products mean beautiful form as much as reliable function
  • Vandal-resistant 0.5 gpm and pressure compensating spray (non-aerated)
  • Requires Certification

Specifications

CEC Compliant:
For Sale in CA
Color Finish Name:
Polished Chrome
Flow Rate:
0.5 gpm
IAPMO Listed:
No
NSF Certified:
No