This product requires certification to purchase.

8-1/16 in. Shower Arm and Flange with 2-Way Diverter in Matte Black

You last purchased this on
 
KOHLER

8-1/16 in. Shower Arm and Flange with 2-Way Diverter in Matte Black

  • Fast #
  • Part #K76331-BL
  • Item #9030828
  • Manufacturer Part #76331-BL
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

8-1/16 in. Shower Arm and Flange with 2-Way Diverter in Matte Black

  • Fast #
  • Part #K76331-BL
  • Item #9030828
  • Manufacturer Part #76331-BL
3.7 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 390
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Diverter switches water between showerhead and handshower
  • ½ in NPT connection
  • For use with KOHLER showerheads and handshower (sold separately)
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Diameter:
2-1/2 in
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Faucet Part Type:
Shower Arm
Fits Brand:
KOHLER
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Installation Type:
Wall Mount
Material:
Brass
Shower Arm Reach:
8-1/16 in
Spout Reach:
8-1/16 in
Spout Type:
Diverter