This product requires certification to purchase.

66 x 31-1/2 in. Soaker Freestanding Bathtub with Center Drain in Honed White

KOHLER

Abrazo® 66 x 31-1/2 in. Soaker Freestanding Bathtub with Center Drain in Honed White

  • Fast #
  • Part #K1800-HW1
  • Item #4125622
  • Manufacturer Part #1800-HW1
4.9 out of 5 Customer Rating
Brand image
KOHLER

Abrazo® 66 x 31-1/2 in. Soaker Freestanding Bathtub with Center Drain in Honed White

  • Fast #
  • Part #K1800-HW1
  • Item #4125622
  • Manufacturer Part #1800-HW1
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Unique shape and freestanding design offer contemporary style
  • Soaking depth: 18-1/2"
  • Sloped lumbar support offers extra comfort while bathing
  • Integral slotted overflow allows for deep soaking
  • Easy to clean and maintain
  • Center toe-tap drain with Kohler® Lithocast®matte cover
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.2
ASTM:
ASTM E-162, ASTM E-662
Application:
Residential
Basin Length:
41-1/2 in
Basin Width:
26 in
Bathtub Shape:
Oval
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.2
Capacity:
90 gal
Collection:
Abrazo®
Color Finish Category:
Whites
Color Finish Name:
Honed White
Depth:
18 in
Drain Included:
No
Drain Location:
Center
Drain Opening:
1-1/2 in
Faucet Included:
No
GSA Approved:
No
Height:
28-1/2 in
IAPMO Listed:
Yes
Installation Type:
Freestanding
Length:
66 in
Material:
Lithocast Gloss Cast Resin
Number of Occupants:
1
Origin:
Domestic
Overall Height:
28-1/2 in
Overall Length:
66 in
Overall Width:
31-1/2 in
Overflow Included:
Yes
Soaking Depth:
18 in
UPC:
650531971258
Weight:
524 lb
Width:
31-1/2 in