This product requires certification to purchase.

Acrylic Handle Kit

KOHLER

Acrylic Handle Kit

  • Fast #
  • Part #K30316
  • Item #144715
4.1 out of 5 Customer Rating
Brand image
KOHLER

Acrylic Handle Kit

  • Fast #
  • Part #K30316
  • Item #144715
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 50
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    2  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • KOHLER® genuine part
  • KOHLER® acrylic handle replacement kit
  • Includes handle, washer, screw and button
  • Compatible with older style Coralais shower trim
  • Requires Certification

Specifications

ADA Compliant:
No
Faucet Part Type:
Handle Kit
Handle Type:
Knob
Material:
Plastic
Material Type:
Acrylic
Number of Handles:
Single Handle
Origin:
Global