Adjustable Shelf with Electrical Outlet for Tailored Vanities with 2-Door and 6-Drawer in Oxford Maple
Adjustable Shelf with Electrical Outlet for Tailored Vanities with 2-Door and 6-Drawer in Oxford Maple
Product Details
Product Details
- For use with Kohler® K-99509 Jacquard®, Kohler® K-99522 Damask® and Kohler® K-99535 Poplin® vanities
- Catalyzed conversion varnish provides a durable moisture-resistant finish
- Includes 4 electrical outlets (2 switched and 2 always live)
- Appliances can remain plugged in while vanity door is closed
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- Yes
- Color Finish Category:
- Browns
- Color Finish Name:
- Oxford Maple
- Depth:
- 18 in
- Height:
- 3-1/8 in
- IAPMO Listed:
- No
- Material:
- Solid Wood
- Width:
- 23-7/8 in