This product requires certification to purchase.

Aerator in Polished Chrome

You last purchased this on
 
KOHLER

Aerator in Polished Chrome

  • Fast #
  • Part #K1103468-CP
  • Item #3713742
  • Manufacturer Part #1103468-CP
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Aerator in Polished Chrome

  • Fast #
  • Part #K1103468-CP
  • Item #3713742
  • Manufacturer Part #1103468-CP
3.4 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

CEC Compliant:
Not for Sale in CA
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Flow Rate:
1.5 gpm
Pressure Compensating:
No
WaterSense Labeled:
No