This product requires certification to purchase.

Aerator in Polished Chrome

You last purchased this on
 
KOHLER

Aerator in Polished Chrome

  • Fast #
  • Part #K79402-CP
  • Item #1198023
  • Manufacturer Part #79402-CP
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Aerator in Polished Chrome

  • Fast #
  • Part #K79402-CP
  • Item #1198023
  • Manufacturer Part #79402-CP
3.1 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 150
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

CEC Compliant:
Not for Sale in CA
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Flow Rate:
2.2 gpm
Pressure Compensating:
No
WaterSense Labeled:
No