57 x 31-1/2 in. Frameless Screen Shower Door in Bright Polished Silver
Aerie® 57 x 31-1/2 in. Frameless Screen Shower Door in Bright Polished Silver
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Frameless, 1/4-inch-thick (6mm) Crystal Clear tempered glass.
- Swings in or out for easy access and cleaning.
- CleanCoat® glass treatment repels water for improved ease of cleaning.
- Square minimalist-style wall jamb.
- No exposed screws for sleek, contemporary look.
- Out-of-Plumb adjustability for simple installation.
- Seal provides excellent water containment.
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Aerie®
- Color Finish Name:
- Bright Polished Silver
- Frame Type:
- Frameless
- Glass Thickness:
- 1/4 in
- Glass Type:
- Crystal Clear
- Height:
- 57 in
- Installation Type:
- Alcove
- Material:
- Glass
- Product Type:
- Shower Door
- Width:
- 32-1/8 in