Air Gap Body with Cover Oil Rubbed Bronze
Air Gap Body with Cover Oil Rubbed Bronze
Frequently Purchased Together
Product Details
Product Details
- Solid brass cap offers years of reliable performance
- Material: Plastic
- KOHLER® finishes resist corrosion and tarnishing
- Includes valve body and cover
Specifications
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Diameter:
- 1-13/16 in
- Fitting Size 1:
- 5/8 in
- Fitting Size 2:
- 7/8 in
- Fitting Sizes:
- 5/8 in x 7/8 in
- GSA Approved:
- No
- Height:
- 2-7/16 in
- IAPMO Listed:
- No
- Material:
- Brass, Plastic
- Material Type:
- Polypropylene
- Product Type:
- Air Gap
- Width:
- 1-25/32 in