This product requires certification to purchase.

Air Gap Cover in Brushed Modern Brass

You last purchased this on
 
KOHLER

Air Gap Cover in Brushed Modern Brass

  • Fast #
  • Part #K9111-2MB
  • Item #8834226
  • Manufacturer Part #9111-2MB
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Air Gap Cover in Brushed Modern Brass

  • Fast #
  • Part #K9111-2MB
  • Item #8834226
  • Manufacturer Part #9111-2MB
4 out of 5 Customer Rating

X Points
Color Finish Name: Vibrant Brushed Moderne Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 6 Pallet: 936
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Air gap cover only
  • Solid brass construction for durability and reliability
  • KOHLER® finishes resist corrosion and tarnishing
  • KOHLER® faucet lifetime limited warranty
  • Requires Certification

Specifications

Application:
Residential
CARB OTC LEED Compliant:
No
Color Finish Category:
Brass Tones
Color Finish Name:
Vibrant® Brushed Moderne Brass
Diameter:
1-13/16 in
Fitting Size 1:
1-3/4 in
Fitting Sizes:
1-3/4 in
GSA Approved:
No
Height:
2-7/16 in
IAPMO Listed:
No
Material:
Brass, Plastic
Material Type:
Polypropylene
Number of Pieces:
1 Piece
Product Type:
Air Gap Cover
Width:
1-187/1000 in