This product requires certification to purchase.

You last purchased this on
 
KOHLER

Alteo®

  • Fast #
  • Part #K5240-G-CP
  • Item #7262729
  • Manufacturer Part #5240-G-CP
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Alteo®

  • Fast #
  • Part #K5240-G-CP
  • Item #7262729
  • Manufacturer Part #5240-G-CP
5 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 80
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Katalyst® air-induction technology maximizes the air/water mix for a powerful even flow
  • Optimized sprayface with 48 nozzles delivers a more focused coverage of large water droplets
  • Minimizes wasteful overspray and increases cleaning and hair-rinsing performance
  • MasterClean™ sprayface with translucent nozzles is easy to clean
  • Flow rate: 1.75 gpm
  • Coordinates with Alteo® faucets and accessories
  • Showerarm and flange not included
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Alteo®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
3-7/8 in
Diameter:
5-11/16 in
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
GSA Approved:
No
IAPMO Listed:
Yes
NSF Certified:
No
Shape:
Round
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Single
Spray Type:
Full
UL Listed:
No
WaterSense Labeled:
Yes