This product requires certification to purchase.

Non-Diverter Tub Spout in Oil Rubbed Bronze

You last purchased this on
 
KOHLER

Alteo® Non-Diverter Tub Spout in Oil Rubbed Bronze

  • Fast #
  • Part #K45133-2BZ
  • Item #4387086
  • Manufacturer Part #45133-2BZ
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Alteo® Non-Diverter Tub Spout in Oil Rubbed Bronze

  • Fast #
  • Part #K45133-2BZ
  • Item #4387086
  • Manufacturer Part #45133-2BZ
3.3 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 240
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Tub spout less diverter
  • Slip-fit connection: 1/2"
  • Metal construction ensures durability and reliability
  • Kohler® finishes resist corrosion and tarnish
  • Coordinates with Alteo® faucets and accessories
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Collection:
Alteo®
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Faucet Part Type:
Tub Spout
Fits Brand:
KOHLER
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
7-1/2 in
Material:
Metal
NSF Certified:
No
Spout Height:
3-1/64 in
Spout Type:
Non-Diverter
WaterSense Labeled:
No
Width:
2-5/8 in