Round Open Towel Ring in Oil Rubbed Bronze
Alteo® Round Open Towel Ring in Oil Rubbed Bronze
Product Details
Product Details
- Premium metal construction for durability
- Kohler® finishes resist corrosion and tarnishing
- Coordinates with Alteo® faucets and accessories
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Alteo®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 3-1/8 in
- Height:
- 6-1/8 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 8-1/2 in
- Material:
- Metal
- Mount Type:
- Wall
- Projection:
- 3-1/8 in
- Ring Type:
- Open
- Shape:
- Round