Aluminum Grate in Anodized Brushed Nickel
Aluminum Grate in Anodized Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Incorporate this easy-to-install, linear shower drain into your next contemporary shower project for an elegant, minimalist look with maximum function. This innovative drain solution delivers the best-in-class quality you’ve come to expect from KOHLER®, including lightweight, durable, easily trimmable drain channel inserts featuring precision-machined grate patterns and anodized scratch-resistant finishes. Available in different patterns, finishes, and sizes to complete your custom home or commercial shower installation
- Cut and insert your own tile into the grate panel for a custom design that blends with the rest of your shower floor
- Rigid, precision-machined tile-in grate panel offers best-in-class drain aesthetic
- Easily field-trimmable to fit any showering space
- Lightweight yet durable grate insert is easy to handle during installation and throughout product life
- Thread-in, rubber-capped grate feet offer secure placement within drain channel
- Feet are height-adjustable up to one inch and easily accessible through the top of grate for a faster, more precise installation
- Includes universal hardware kit with mounting feet in two lengths, stainless steel lift key, and KOHLER®-branded grate end caps
- Requires K-80646 KOHLER® 21/2-in linear drain channel
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Anodized Brushed Nickel
- Drain Component Type:
- Grate
- Drain Type:
- Shower Drain
- Height:
- 1-1/5 in
- IAPMO Listed:
- Yes
- Length:
- 36 in
- Material:
- Aluminum
- UPC:
- 885612957191
- Width:
- 2-1/2 in