54-Nozzle Square Body Spray in Polished Chrome
Ambient Rain™ 54-Nozzle Square Body Spray in Polished Chrome
Product Details
Product Details
- For use in overhead showering panel application
- 21" square MasterClean™ spray face
- Spray setting: rainshower
- Integrated system of four 54 nozzle sprayheads, fully-adjustable
- 1/2" NPT connections
- Ability to select preset chromatherapy sequences
Specifications
- ASME:
- ASME A112.18.1
- Body Spray Flow Rate:
- 2.2 gpm
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Ambient Rain™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Metal
- Height:
- 21 in
- IAPMO Listed:
- No
- Length:
- 3-5/16 in
- NSF Certified:
- No
- Trim Only:
- No
- WaterSense Labeled:
- No