This product requires certification to purchase.

Pedestal Lavatory in White

You last purchased this on
 
KOHLER

Anatole® Pedestal Lavatory in White

  • Fast #
  • Part #K14177-FL-0
  • Item #424695
  • Manufacturer Part #14177-FL-0
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Anatole® Pedestal Lavatory in White

  • Fast #
  • Part #K14177-FL-0
  • Item #424695
  • Manufacturer Part #14177-FL-0
3.9 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 16
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Decorated with an English-inspired wildflower pattern on white background
  • Combines with the Kohler® K-14191-FL basin to create the Kohler® K-14192-FL pedestal sink
  • Coordinates with other products with the English Trellis design
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1
Collection:
Anatole®
Color Finish Category:
Whites
Color Finish Name:
White
GSA Approved:
No
Height:
26-1/8 in
IAPMO Listed:
No
NSF Certified:
No
Pedestal Only:
Yes
Sink Installation Type:
Pedestal Sink Base
Vessel Only:
No