This product requires certification to purchase.

1-Hole Pedestal Bathroom Sink in Biscuit

You last purchased this on
 
KOHLER

Anatole® 1-Hole Pedestal Bathroom Sink in Biscuit

  • Fast #
  • Part #K2230-1-96
  • Item #337719
  • Manufacturer Part #2230-1-96
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Anatole® 1-Hole Pedestal Bathroom Sink in Biscuit

  • Fast #
  • Part #K2230-1-96
  • Item #337719
  • Manufacturer Part #2230-1-96
3.9 out of 5 Customer Rating

X Points
Color Finish Name: Biscuit Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 16
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Pedestal leg sold separately
  • Crafted of vitreous china for lasting beauty and exceptional durability
  • Single-basin design
  • Single-hole faucet drilling
  • Combine with an Anatole pedestal for a complete lavatory; pedestal installation
  • No Faucet Holes
  • Underside glazed in same color as basin, no overflow
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1
Collection:
Anatole®
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
Drain Opening:
1-3/4 in
GSA Approved:
No
IAPMO Listed:
No
Number of Bowls:
1
Number of Holes:
1 Hole
Pedestal Only:
No
Shape:
Oval
Sink Bowl Size:
20 in x 11 in x 6-5/8 in
Sink Installation Type:
Pedestal Sink
Sink Size Range:
20 in - 25.99 in
Vessel Only:
Yes