Ancora™
Frequently Purchased Together
Product Details
Product Details
- For mounting cast iron baths in alcove and corner installations
- Material: Steel
- Premium metal construction for durability
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Ancora™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Height:
- 1-3/8 in
- IAPMO Listed:
- No
- Length:
- 8-3/25 in
- Material:
- Steel
- Product Type:
- Hanger
- Width:
- 1-1/2 in