2-1/4 in. Metal Remote Control in Vibrant Brushed Nickel
Anthem™ 2-1/4 in. Metal Remote Control in Vibrant Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Acts as an auxiliary control for the Anthem digital shower system
- Pairs with your digital thermostatic valve using Bluetooth wireless technology
- Provides simple on/off actuation of shower outlets
- Sleek, minimalist design
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Anthem™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant Brushed Nickel
- Depth:
- 1-1/16 in
- Diameter:
- 2-1/4 in
- Diameter - Inside 1:
- 1-5/8 in
- Faucet Part Type:
- Remote Control
- Hardware Included:
- Yes
- Height:
- 2-1/4 in
- Installation Type:
- Wall Mount
- Length:
- 1-1/16 in
- Material:
- Metal
- WaterSense Labeled:
- No
- Width:
- 2-1/4 in