3/4 x 1/2 in. FNPT Thermostatic Valve
Anthem™ 3/4 x 1/2 in. FNPT Thermostatic Valve
Frequently Purchased Together
Product Details
Product Details
- High-flow thermostatic mixing valve
- Mechanically controlled thermostatic mixing valve maintains outlet temperature throughout shower experience
- Up to 7 gpm (26.5 lpm) maximum flow rate at 45 psi (3.1 bar)
- 3/4 in female NPT inlet
- 1/2 in female NPT outlet
- Service stops with integral filters
- Antiscald protection
- Integrated adjustable high-temperature limit stop to control maximum water temperature
- Adjustable comfort setting (preset at approximately 104°F)
Specifications
- ASME:
- ASME A112.1016, ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- CSA Certified:
- CSA B125.1, CSA B125.16
- Collection:
- Anthem™
- Depth:
- 6-1/8 in
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connection 3:
- FNPT
- End Connections:
- FNPT
- Flow Rate:
- 7 gpm
- Height:
- 4-7/8 in
- IAPMO Listed:
- Yes
- Length:
- 8-7/8 in
- Material:
- Brass
- Valve Body Material:
- Brass
- Valve Size:
- 3/4 in x 1/2 in
- Valve Type:
- Thermostatic Valve