This product requires certification to purchase.

Brass and Plastic Digital Valve

You last purchased this on
 
KOHLER

Anthem™ Brass and Plastic Digital Valve

Brand image
You last purchased this on
 
KOHLER

Anthem™ Brass and Plastic Digital Valve

  • Fast #
  • Part #K28211-NA
  • Item #9690798
  • Manufacturer Part #28211-NA
3.5 out of 5 Customer Rating
Digital Valve

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Digitally controlled thermostatic mixing valve
  • Antiscald protection
  • Built-in temperature and flow control
  • Allows for two different temperature and flow zones in your shower
  • Conserve water by enabling built-in eco mode, which limits use to only one outlet at a time
  • Up to 22 gpm (83 lpm) flow rate at 45 psi (3.1 bar) with maximum flow of 9.5 gpm (36 lpm) from one outlet
  • Four independently controllable 1/2 in outlets with brass tube connections
  • 3/4 in inlets with brass tube connections
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1, ASME A112.1016
ASSE Standards:
ASSE 1016
CSA Certified:
CSA B125.1, CSA B125.16, CSA C22.2 No. 14, CSA C22.2 No. 68
Collection:
Anthem™
Flow Rate:
22.5 gpm
Height:
3 in
Length:
19-13/16 in
Material:
Brass, Plastic
Power Source:
Plug-in, AC
Product Type:
Digital Valve
Trim Only:
No
UL Listed:
UL 1951
Width:
3 in


Customers Also Bought
1–6 of 18 items
Part #K26339-NA
Item #9690810
4 out of 5 Customer Rating
Requires Certification
Part #K28214-BL
Item #9690881
5 out of 5 Customer Rating
Requires Certification
Part #K28213-2MB
Item #9690923
5 out of 5 Customer Rating
Requires Certification
Part #K28210-NA
Item #9690812
5 out of 5 Customer Rating
Requires Certification
Part #K410-K-NA
Item #1628372
5 out of 5 Customer Rating
Requires Certification
Part #DR60000UNWS
Item #3410450
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #K28213-2MB
Item #9690923
5 out of 5 Customer Rating
Requires Certification
Part #K28210-NA
Item #9690812
5 out of 5 Customer Rating
Requires Certification
Part #K28214-BL
Item #9690881
5 out of 5 Customer Rating
Requires Certification
Part #K28209-NA
Item #9690824
5 out of 5 Customer Rating
Requires Certification
Part #K28212-NA
Item #9690838
5 out of 5 Customer Rating
Requires Certification
Part #K26341-NA
Item #9690957
3.2 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing