This product requires certification to purchase.

Brass and Plastic Thermostatic Valve

You last purchased this on
 
KOHLER

Anthem™ Brass and Plastic Thermostatic Valve

  • Fast #
  • Part #K28209-NA
  • Item #9690824
  • Manufacturer Part #28209-NA
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Anthem™ Brass and Plastic Thermostatic Valve

  • Fast #
  • Part #K28209-NA
  • Item #9690824
  • Manufacturer Part #28209-NA
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Digitally controlled thermostatic mixing valve
  • Antiscald protection
  • Built-in temperature and flow control
  • Conserve water by enabling built-in eco mode, which limits use to only one outlet at a time
  • Up to 12 gpm (45.4 lpm) flow rate at 45 psi (3.1 bar) with maximum flow of 9.5 gpm (36 lpm) from one outlet
  • Two independently controllable 1/2 in outlets with brass tube connections
  • 1/2 in inlets with brass tube connections
  • Use with the KOHLER Konnect™ app to unlock additional Anthem system features, Kohler-developed experiences, and system updates
  • Requires Certification

Specifications

AMP:
1
ASME:
ASME A112.1016, ASME A112.18.1
ASSE Standards:
ASSE 1016
CSA Certified:
CSA B125.1, CSA B125.16, CSA C22.2 No. 14, CSA C22.2 No. 68
Collection:
Anthem™
Fitting Size 1:
1/2 in
Flow Rate:
12 gpm
Height:
3 in
Length:
11-7/16 in
Material:
Brass, Plastic
Power Source:
AC, Plug-in
Product Type:
Thermostatic Valve
UL Listed:
UL 1951
Volts:
120V
Width:
9-1/16 in