This product requires certification to purchase.

FNPT Thermostatic Valve

You last purchased this on
 
KOHLER

Anthem™ FNPT Thermostatic Valve

  • Fast #
  • Part #K26342-NA
  • Item #9690901
  • Manufacturer Part #26342-NA
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Anthem™ FNPT Thermostatic Valve

  • Fast #
  • Part #K26342-NA
  • Item #9690901
  • Manufacturer Part #26342-NA
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • High-flow thermostatic mixing valve
  • Mechanically controlled thermostatic mixing valve maintains outlet temperature throughout shower experience
  • Up to 8 gpm (30.3 lpm) flow rate at 45 psi (3.1 bar) with maximum flow of 7 gpm (26.5 lpm) from one outlet
  • 3/4 in female NPT inlet
  • 1/2 in female NPT outlets
  • Service stops with integral filters
  • Antiscald protection
  • Integrated adjustable high-temperature limit stop to control maximum water temperature
  • Adjustable comfort setting (preset at approximately 104°F)
  • Conserve water by enabling built-in eco mode, which limits use to only one outlet at a time
  • Requires Certification

Specifications

ASME:
ASME A112.1016, ASME A112.18.1
ASSE Standards:
ASSE 1016
CSA Certified:
CSA B125.1, CSA B125.16
Collection:
Anthem™
Depth:
6-1/8 in
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connection 3:
FNPT
End Connections:
FNPT
Flow Rate:
8 gpm
Height:
4-7/8 in
IAPMO Listed:
Yes
Length:
16-1/2 in
Material:
Brass
Valve Body Material:
Brass
Valve Size:
3/4 in x 1/2 in
Valve Type:
Thermostatic Valve