This product requires certification to purchase.

Plastic Digital Control in Vibrant Brushed Nickel

You last purchased this on
 
KOHLER

Anthem™ Plastic Digital Control in Vibrant Brushed Nickel

  • Fast #
  • Part #K28214-BN
  • Item #9690882
  • Manufacturer Part #28214-BN
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Anthem™ Plastic Digital Control in Vibrant Brushed Nickel

  • Fast #
  • Part #K28214-BN
  • Item #9690882
  • Manufacturer Part #28214-BN
3.9 out of 5 Customer Rating

X Points
Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Digital control with easy-to-read icons and configurable touchscreen
  • Control temperature, flow, and up to six shower outlets from a simple, intuitive interface
  • Turn the large KOHLER dial for easy temperature and flowrate adjustment
  • Nine user-definable presets let you save your favorite shower settings
  • Downloadable experiences provide spa-like ambience; available through the KOHLER Konnect app
  • System warm-up and pause feature
  • Conserve water by enabling built-in eco mode, which limits use to only one outlet at a time
  • Available in multiple languages
  • Connect up to two controls within your digital shower system
  • Pair with the KOHLER Konnect app for additional functionality and customization, including voice-control compatible with amazon Alexa or google home
  • Requires Certification

Specifications

ADA Compliant:
No
CSA Certified:
CSA C22.2 No. 68
Collection:
Anthem™
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant Brushed Nickel
Flow Rate:
1.75 gpm
Height:
2-11/16 in
Length:
8-5/8 in
Material:
Plastic
Product Type:
Digital Control
Trim Only:
Yes
UL Listed:
UL 1951
Width:
2-3/4 in