Plastic Digital Valve in Matte Black
Anthem™ Plastic Digital Valve in Matte Black
Frequently Purchased Together
Product Details
Product Details
- Acts as an auxiliary control for the Anthem digital shower system
- Pairs with your digital thermostatic valve using Bluetooth wireless technology
- Provides simple on/off actuation of shower outlets
- Sleek, minimalist design
Specifications
- ADA Compliant:
- No
- Collection:
- Anthem™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Height:
- 2-1/4 in
- Length:
- 2-1/4 in
- Material:
- Plastic
- Power Source:
- Battery, DC
- Product Type:
- Digital Valve
- Trim Only:
- No
- Width:
- 1-1/16 in