This product requires certification to purchase.

Plastic Digital Valve in Vibrant® Brushed Moderne Brass

You last purchased this on
 
KOHLER

Anthem™ Plastic Digital Valve in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #K28213-2MB
  • Item #9690923
  • Manufacturer Part #28213-2MB
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Anthem™ Plastic Digital Valve in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #K28213-2MB
  • Item #9690923
  • Manufacturer Part #28213-2MB
5 out of 5 Customer Rating

X Points
Color Finish Name: Vibrant Brushed Moderne Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Acts as an auxiliary control for the Anthem digital shower system
  • Pairs with your digital thermostatic valve using Bluetooth wireless technology
  • Provides simple on/off actuation of shower outlets
  • Sleek, minimalist design
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Anthem™
Color Finish Category:
Brass Tones
Color Finish Name:
Vibrant® Brushed Moderne Brass
Height:
2-1/4 in
Length:
2-1/4 in
Material:
Plastic
Power Source:
Battery, DC
Product Type:
Digital Valve
Trim Only:
No
Width:
1-1/16 in