Single Handle Thermostatic Valve Trim in Vibrant® Brushed Bronze
Anthem™ Single Handle Thermostatic Valve Trim in Vibrant® Brushed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Trim plate includes temperature control knob with integrated adjustable high temperature limit stop and shower outlet on/off button
- When pressed once, shower outlet turns on and button pops out, becoming a knob for water flow adjustment
- When pressed back in, water turns off and outlet button aligns with control plate surface, flow setting remains intact
- High temperature limit setting for added safety
- Low profile design with easy-to-clean water-resistant casing
- Requires 4-port thermostatic valve with integral volume control (sold separately)
- Handles up to 8 gpm flow capacity
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- Anthem™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Vibrant® Brushed Bronze
- Depth:
- 2-9/16 in
- Escutcheon Height:
- 4-1/16 in
- Escutcheon Width:
- 15-7/8 in
- Faucet Mount:
- Wall Mount
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Knob
- Height:
- 4-1/16 in
- IAPMO Listed:
- Yes
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Trim Only:
- Yes
- Valve Trim Type:
- Thermostatic
- Width:
- 15-7/8 in