This product requires certification to purchase.

Brass and Plastic Thermostatic Valve

You last purchased this on
 
KOHLER

Anthem™ Brass and Plastic Thermostatic Valve

  • Fast #
  • Part #K28212-NA
  • Item #9690838
  • Manufacturer Part #28212-NA
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Anthem™ Brass and Plastic Thermostatic Valve

  • Fast #
  • Part #K28212-NA
  • Item #9690838
  • Manufacturer Part #28212-NA
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Digitally controlled thermostatic mixing valve
  • Antiscald protection
  • Built-in temperature and flow control
  • Allows for two different temperature and flow zones in your shower
  • Conserve water by enabling built-in eco mode, which limits use to only one outlet at a time
  • Up to 22 gpm (83 lpm) flow rate at 45 psi (3.1 bar) with maximum flow of 9.5 gpm (36 lpm) from one outlet
  • Six independently controllable 1/2 in outlets with brass tube connections
  • 3/4 in inlets with brass tube connections
  • Requires Certification

Specifications

AMP:
1.6
ASME:
ASME A112.1016, ASME A112.18.1
ASSE Standards:
ASSE 1016
CSA Certified:
CSA B125.1, CSA B125.16, CSA C22.2 No. 14, CSA C22.2 No. 68
Collection:
Anthem™
Fitting Size 1:
3/4 in
Flow Rate:
22.5 gpm
Height:
3 in
Length:
21-1/8 in
Material:
Brass, Plastic
Power Source:
AC, Plug-in
Product Type:
Thermostatic Valve
UL Listed:
UL 1951
Volts:
120V
Width:
9-1/16 in