28-1/16 in. Vessel Mount Rectangular Glass Bathroom Sink in Ice
Antilia®Wading Pool® 28-1/16 in. Vessel Mount Rectangular Glass Bathroom Sink in Ice
Frequently Purchased Together
Product Details
Product Details
- Rectangular basin with slightly curved edges
- Ample area allows for ease of use; creates a sense of grandeur in a bath or powder room
- No faucet holes; requires wall- or counter-mount faucet
- Without overflow
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- Application:
- Residential
- CSA Certified:
- CSA B45.11
- Collection:
- Antilia®Wading Pool®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Ice
- Drain Opening:
- 1-5/8 in
- Height:
- 2-3/4 in
- IAPMO Listed:
- Yes
- Length:
- 28-1/16 in
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Pedestal Only:
- No
- Shape:
- Rectangular
- Sink Bowl Size:
- 27-7/8 in x 16-3/16 in x 2-3/16 in
- Sink Depth:
- 2-3/4 in
- Sink Installation Type:
- Vessel Mount
- Sink Material:
- Glass
- Sink Size Range:
- 26 in - 30.99 in
- Vessel Only:
- Yes
- Width:
- 17-1/16 in