This product requires certification to purchase.

Bath Drain with Chain and Rubber Stopper in Oil Rubbed Bronze

You last purchased this on
 
KOHLER

Antique™ Bath Drain with Chain and Rubber Stopper in Oil Rubbed Bronze

  • Fast #
  • Part #K106-2BZ
  • Item #4443103
  • Manufacturer Part #106-2BZ
4.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Antique™ Bath Drain with Chain and Rubber Stopper in Oil Rubbed Bronze

  • Fast #
  • Part #K106-2BZ
  • Item #4443103
  • Manufacturer Part #106-2BZ
4.6 out of 5 Customer Rating

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Includes chain and rubber stopper
  • For use with the Kohler® K-100 Birthday Bath®
  • Requires Certification

Specifications

ASME:
ASME A112.18.2
CSA Certified:
CSA B125.2
Collection:
Antique™
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Drain Body Material:
Brass
Drain Installation Type:
Through Floor
IAPMO Listed:
No
Tub Depth:
13-1/2 in
Width:
3-1/4 in