0.5 gpm 230 gal Water Filtration System
Aquifer® 0.5 gpm 230 gal Water Filtration System
Frequently Purchased Together
Product Details
Product Details
- Four-stage purification system reduces contaminants such as arsenic, fluoride, bacteria, virus, lead, mercury, chlorine, chloramine, select pharmaceuticals and more
- Reduces over 95% of perfluorooctanoic acid (PFOA) and perfluoro octane sulfonate (PFOS) in drinking water
- 1:1 ratio high-recovery reverse osmosis membrane creating less waste water
- Provides up to 27.5 gallons per day, or the equivalent of over 200 16.9-oz. bottles of water (results may vary based on water pressure, temperature and incoming water quality)
- 0.5 gpm (1.9 l/min) maximum flow rate at 60 psi (4.1 bar)
- 3.2 gallon storage tank
- Innovative sensor monitors water usage and displays that information on the KOHLER Konnect app
- Postage-paid recycling program for used cartridges to reduce solid waste to landfills
- Requires Kohler RO-compatible beverage faucet with air gap
- For cold water use only
Specifications
- ANSI:
- ANSI 401, ANSI 42, ANSI 53, ANSI 58
- CSA Certified:
- CSA B483.1
- Capacity:
- 27.5 gal
- Collection:
- Aquifer®
- Contaminant Removal:
- Arsenic, Bacteria, Chloramine, Chlorine, Fluoride, Lead, Mercury, Reverse Osmosis
- Depth:
- 4-4/5 in
- Filtering Material:
- Yes
- Flow Rate:
- 0.5 gpm
- Height:
- 16-1/10 in
- NSF:
- NSF 401, NSF 42, NSF 53, NSF 58
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - Maximum:
- 60 psi
- Temperature Range:
- 40 to 100 Deg F
- Width:
- 15-5/8 in