1-1/2 in. 4 gpm Shower Filter Cartridge Replacement System
Aquifer® 1-1/2 in. 4 gpm Shower Filter Cartridge Replacement System
Frequently Purchased Together
Product Details
Product Details
- For use with the K-30646 Aquifer shower filter.
- Designed to work with hand showers to reduce chlorine and odor in water.
- Reduces chlorine and odor, controls scale, and inhibits the growth of bacteria and algae.
- Reduces skin dryness and irritation and is gentle on your hair.
- 4.0 gallons per minute (15 liters per minute) flow rate at 60 psi.
- Filter media lasts up to 8,000 gallons (30,000 liters) or 6 months.
- Recommended filter cartridge replacement every 6 months.
- Optional subscription service automatically sends you a new filter every 3, 6, 9, or 12 months.
- Includes 2 shower filter replacement cartridges
Specifications
- Capacity:
- 8000 gal
- Cartridge Type:
- Replacement
- Collection:
- Aquifer®
- Diameter:
- 1-1/2 in
- Filtering Material:
- No
- Flow Rate:
- 4 gpm
- Height:
- 5-1/8 in
- NSF Certified:
- No
- Origin:
- Global
- Pressure - Maximum:
- 60 psi