1.7 gpm Double Cartridge Water Filtration System
Aquifer® 1.7 gpm Double Cartridge Water Filtration System
Frequently Purchased Together
Product Details
Product Details
- Two stage water filtration and absorption system
- For use with any kitchen, bathroom or beverage faucet
- Recommended for use with the Wellspring® beverage and Carafe® kitchen faucets
- Double cartridge system retains your faucet's water flow rate with no performance drop-off
- Eco-friendly coconut shell based carbon filter
- Reduces chlorine taste, odor, chloramine, particulate class I, lead, asbestos, cyst, mercury, turbidity and select pharmaceuticals see performance data sheet for individual contaminants and reduction performance
- Includes Kohler® K-77688 Aquifer® 2 pack replacement cartridge
- Filter head automatically turns off the water supply when cartridge is removed
- Flow rate: 1.70 gpm at 60 psi
- Postage-paid recycling program for used cartridges to reduce solid waste to landfills
-
Lead Law Compliant
Specifications
- CSA Certified:
- CSA B483.1
- Capacity:
- 778 gal
- Cartridge Type:
- Quarter Turn
- Collection:
- Aquifer®
- Connection Size:
- 3/8
- Contaminant Removal:
- Chlorine, Taste, Odor, Chloramine, Particulate, Lead, Asbestos, Cysts, Mercury, Turbidity
- Depth:
- 3-3/8 in
- Filtering Material:
- Yes
- Flow Rate:
- 1.70 gpm
- Height:
- 12-1/16 in
- Installation Type:
- Wall Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 7 in
- Material:
- Plastic
- NSF:
- NSF 42, NSF 53, NSF 401
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 60 psi
- Width:
- 7 in