This product requires certification to purchase.

You last purchased this on
 
KOHLER

Aquifer®

  • Fast #
  • Part #K77685-NA
  • Item #7302477
  • Manufacturer Part #77685-NA
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Aquifer®

  • Fast #
  • Part #K77685-NA
  • Item #7302477
  • Manufacturer Part #77685-NA
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 96
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Single-stage filtration and absorption system
  • For use with any kitchen, bathroom or beverage faucet
  • Recommended for use with the Wellspring® beverage and Carafe® kitchen faucets
  • Eco-friendly coconut shell based carbon filter
  • Reduces chlorine taste, odor, chloramine, particulate class I, lead, asbestos, cyst, mercury, turbidity and select pharmaceuticals see performance data sheet for individual contaminants and reduction performance
  • Includes Kohler® K-77687 Aquifer® single replacement cartridge
  • Filter head automatically turns off the water supply when cartridge is removed
  • Flow rate: 0.85 gpm at 60 psi
  • Postage-paid recycling program for used cartridges to reduce solid waste to landfills
  • Optional subscription service automatically sends you a new filter every 3, 6, 9 or 12 months
  • Requires Certification
  • Lead Law Compliant


Specifications

CSA Certified:
CSA B483.1
Capacity:
389 gal
Cartridge Type:
Quarter Turn
Collection:
Aquifer®
Connection Size:
3/8
Contaminant Removal:
Chlorine, Taste, Odor, Chloramine, Particulate, Lead, Asbestos, Cysts, Mercury, Turbidity
Depth:
3-3/8 in
Filtering Material:
Yes
Flow Rate:
0.85 gpm
Height:
12-1/16 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Plastic
NSF:
NSF 42, NSF 53, NSF 401
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
60 psi
Width:
3-1/16 in