1.28 gpf Toilet Tank in Black Black™
Archer® 1.28 gpf Toilet Tank in Black Black™
Product Details
Product Details
- Flow rate: 1.28 gpf
- Includes standard left-hand polished chrome trip lever
- Supply line not included
- Combines with the Kohler® K-4356 bowl to create a complete Kohler® K-3551 Archer® toilet
- Coordinates with other products in the Archer® collection
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- Archer®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Black™
- Dual Flush:
- No
- EPA Compliant:
- No
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Gravity
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 13-1/2 in
- IAPMO Listed:
- No
- Length:
- 8-3/16 in
- MA Approved:
- No
- Material:
- Vitreous China
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Toilet Type:
- Tank
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Side
- WaterSense Labeled:
- Yes
- Width:
- 17-7/8 in