60 in. Square Shower Base
Archer® 60 in. Square Shower Base
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Low-threshold design for easy entry and exit
- Covered drain with removable cover
- Single threshold for alcove installation
- Material: Acrylic
- Center drain location
- Coordinates with other products in the Archer® collection
Recommended Accessories
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Archer®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- Height:
- 3-15/16 in
- IAPMO Listed:
- Yes
- Installation Type:
- Alcove
- Length:
- 60 in
- Material:
- Acrylic
- Shower Base Shape:
- Square
- Threshold Height:
- 3-15/16 in
- Width:
- 60 in