60 in. x 32 in. Soaker Alcove Bathtub with Left Drain in Dune
Archer® 60 in. x 32 in. Soaker Alcove Bathtub with Left Drain in Dune
Product Details
Product Details
- Comfort Depth® design offers a convenient 19" step-over height while retaining the same depth as a standard 21" bath
- Molded lumbar support offers extra comfort while bathing
- Slotted overflow allows for deep soaking
- Integral apron
- Integral flange helps prevent water from seeping behind wall and simplifies alcove installation
- Textured bottom surface
- Left-hand drain location
- Requires Kohler® K-7271 or Kohler® K-7272 ClearFlo™ slotted overflow bath drain (sold separately)
- Coordinates with other products in the Archer® collection
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1, ANSI Z124
- ASTM:
- ASTM E-162, ASTM E-662
- Above Floor Rough:
- No
- Application:
- Residential
- Basin Length:
- 45-1/8 in
- Basin Shape:
- Rectangle
- Basin Width:
- 19-11/16 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5
- Capacity:
- 58 gal
- Collection:
- Archer®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Dune
- Drain Included:
- No
- Drain Location:
- Left
- Drain Opening:
- 1-1/2 in
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- Material:
- Acrylic
- NSF Certified:
- No
- Number of Occupants:
- 1
- Origin:
- Domestic
- Overall Height:
- 19 in
- Overall Length:
- 60 in
- Overall Width:
- 32 in
- Overflow Type:
- Linear
- Soaking Depth:
- 15 in
- UL Listed:
- No
- Weight:
- 80 lb
- cUPC Certified:
- No